Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Tape 471, Yellow, 1/2"x36, PK72

  • Mfr # 471

  • Zoro # G2486892


product price: $879.99
/pk 72, $12.22/ea
Free Shipping & Returns

Key Features

Tape Thickness
5.2 mil
Color
Blue
Tape Tensile Strength
14.0 lb/in
Length
36.0 yards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471
Zoro #
G2486892
UPC #
021200071805
Country of Origin
United States

Dimensions

Tape Thickness
5.2 mil
Length
36.0 yards

Details

Item
Vinyl Tape 471, Yellow, 1/2"x36,PK72
Color
Blue
Tape Tensile Strength
14.0 lb/in

Description

Vinyl Tape 471, Yellow, 1/2 In.x36,PK72, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.