This item is Discontinued.

3M Vinyl Tape 471 Yellow, 2 In X 108 Yd 5.2 Mil 70006210598

Vinyl Tape 471 Yellow, 2 In X 108 Yd 5.2 Mil (Discontinued)

  • Mfr # 70006210598
  • Zoro # G904222093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70006210598
Zoro #
G904222093
UPC #
21200303197
Country of Origin
Unknown

Description

Conforms to Irregular Surfaces, Removes Cleanly_x000D_
3MTM Vinyl Tape 471 is a versatile tape that provides long-lasting floor and safety marking, sharp paint lines on complex jobs and reliable seals or repairs in a variety of industries. Designed with unique stretch properties, this tape conforms to rough, irregular, curved and convex surfaces while remaining stretched and without lifting after application. The rubber adhesive offers quick stick and excellent holding strength on many substrates._x000D_
The tape removes cleanly in one piece from most surfaces to help reduce clean-up and labor costs. Conformability, instant adhesion and clean removal all make 3MTM Vinyl Tape 471 an exceptional choice for temporary surface protection, general purpose paint masking and decorating._x000D_
Recommended Applications_x000D_
Lane and safety marking applications_x000D_
Temporary surface protection_x000D_
Anodizing and electroplating_x000D_
Fine line paint masking_x000D_
Color coding_x000D_
Canister and storage container sealing_x000D_
Bundling and reinforcing_x000D_
Decorating_x000D_
Bright Colors in Difficult Applications_x000D_
3MTM Vinyl Tape 471 features high abrasion resistance to excel in lane marking and coding applications. It maintains its color when exposed to abrasion, wear and many solvents. Using 3MTM Vinyl Tape 471 is (more...)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.