Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Tape, 5.0 Mil, 1"x36 yds, Orange, PK36

  • Mfr # T965764N

  • Zoro # G4967965


product price: $345.99
/pk 36, $9.61/ea
Free Shipping & Returns

Key Features

Tape Color Family
Orange
Material
vinyl
Duct Tape Thickness
5 mil
Duct Tape Length
36 yd.
Duct Tape Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T965764N
Zoro #
G4967965
UPC #
00021200434372
Country of Origin
China

Dimensions

Duct Tape Thickness
5 mil
Duct Tape Length
36 yd.
Duct Tape Width
1"

Details

Item
Vinyl Tape,764,1"x36yd,Orng,PK36
Tape Color Family
Orange
Material
vinyl
Duct Tape Adhesive
Rubber
Color
Orange
Duct Tape Grade
General

Description

Vinyl Tape,764,1 In.x36yd,Orng,PK36, Package Quantity 36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.