Vinyl Tape, 5.2 Mil, 1/2"x36 yds., Clear, PK72
Mfr # T963471C
Zoro # G4968881
product price: $2,626.99
/pk 72, $36.49/ea
Free Shipping & Returns
Key Features
Tape Color Family
Clear
Tape Color
Transparent
Imperial Tape Length
36 yd
Imperial Tape Width
0.5 in
Material
vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T963471C
Zoro #
G4968881
UPC #
00021200030987
Country of Origin
United States
Dimensions
Imperial Tape Length
36 yd
Imperial Tape Width
0.5 in
Metric Tape Length
32.91 m
Metric Tape Width
12.7 mm
Duct Tape Length
36 yd.
Duct Tape Thickness
5.2 mil
Duct Tape Width
1/2"
Details
Item
Vinyl Tape,1/2"x36yd,Clr,PK72
Tape Color Family
Clear
Tape Color
Transparent
Material
vinyl
Duct Tape Adhesive
Rubber
Color
Clear
Duct Tape Grade
Premium
Description
Vinyl Tape,1/2 In.x36yd,Clr,PK72, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.