Vinyl Tape, 5.2 Mil, 1/2"x36 yds., White, PK3

  • Mfr # T9634713PKW

  • Zoro # G4968811


product price: $161.26
/pk 3, $53.75/ea
Free Shipping & Returns

Key Features

Tape Color Family
White
Material
vinyl
Duct Tape Length
36 yd.
Duct Tape Thickness
5.2 mil
Duct Tape Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9634713PKW
Zoro #
G4968811
UPC #
848109020471
Country of Origin
United States

Dimensions

Duct Tape Length
36 yd.
Duct Tape Thickness
5.2 mil
Duct Tape Width
1/2"

Details

Item
Vinyl Tape,1/2"x36yd,Wh,PK3
Tape Color Family
White
Material
vinyl
Duct Tape Adhesive
Rubber
Color
White
Duct Tape Grade
Premium

Description

Vinyl Tape,1/2 In.x36yd,Wh,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.