This item is Discontinued.

3M Vinyl Tape, 5.2 Mil, 1/2"x36 yds., White, PK72 T963471W

This item is Discontinued.

3M

Vinyl Tape, 5.2 Mil, 1/2"x36 yds., White, PK72 (Discontinued)

Mfr # T963471W
Zoro # G4968805
UPC # 00021200031342
Country of Origin United States
Category Duct Tapes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T963471W
Zoro #
G4968805
UPC #
00021200031342
Country of Origin
United States

Dimensions

Duct Tape Length
36 yd.
Duct Tape Thickness
5.2 mil
Duct Tape Width
1/2"

Details

Item
Vinyl Tape,1/2"x36yd,Wh,PK72
Tape Color Family
White
Material
vinyl
Duct Tape Adhesive
Rubber
Color
White
Duct Tape Grade
Premium

Description

Vinyl Tape,1/2 In.x36yd,Wh,PK72, Package Quantity 72

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.