Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Tape, 5.2 Mil, 1"x36 yds., Black, PK3

  • Mfr # T9654713PKB

  • Zoro # G4968489


product price: $246.99
/pk 3, $82.33/ea
Free Shipping & Returns

Key Features

Tape Color Family
Black
Material
vinyl
Duct Tape Thickness
5.2 mil
Duct Tape Length
36 yd.
Duct Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9654713PKB
Zoro #
G4968489
UPC #
848109020570
Country of Origin
United States

Dimensions

Duct Tape Thickness
5.2 mil
Duct Tape Length
36 yd.
Duct Tape Width
1"

Details

Item
Vinyl Tape,471,1"x36yd,Blck,PK3
Tape Color Family
Black
Material
vinyl
Duct Tape Adhesive
Rubber
Color
Black
Duct Tape Grade
Premium

Description

Vinyl Tape,471,1 In.x36yd,Blck,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.