Vinyl Tape, 5.2 Mil, 2"x36 yds., Yellow, PK3

  • Mfr # T9674713PKY

  • Zoro # G6594966


product price: $470.99
/pk 3, $157.00/ea
Free Shipping & Returns

Key Features

Tape Color Family
Yellow
Material
vinyl
Duct Tape Length
36 yd.
Duct Tape Thickness
5.2 mil
Duct Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9674713PKY
Zoro #
G6594966
UPC #
841436086196
Country of Origin
United States

Dimensions

Duct Tape Length
36 yd.
Duct Tape Thickness
5.2 mil
Duct Tape Width
2"

Details

Item
Tape,Vinyl,Solid,471,2x36 yd.,Yellow,PK3
Tape Color Family
Yellow
Material
vinyl
Duct Tape Adhesive
Rubber
Color
Yellow
Duct Tape Grade
Premium

Description

Tape,Vinyl,Solid,471,2x36 yd.,Yellow,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.