Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Tape, 764, 1" x 36 yd, Yellow, PK36

  • Mfr # T965764Y

  • Zoro # G4967901


product price: $358.99
/pk 36, $9.97/ea
Free Shipping & Returns

Key Features

Tape Color Family
Yellow
Imperial Tape Length
36 yd
Imperial Tape Width
1.0 in
Material
vinyl
Metric Tape Width
2.5 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T965764Y
Zoro #
G4967901
UPC #
00021200431777
Country of Origin
Taiwan, Province of China

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
1.0 in
Metric Tape Width
2.5 cm
Duct Tape Length
36 yd.
Duct Tape Thickness
5 mil
Duct Tape Width
1"
Tape Thickness
5.0 mil

Details

Item
Vinyl Tape,764,1" x 36 yd,Yellow
Tape Color Family
Yellow
Material
vinyl
Duct Tape Adhesive
Rubber
Color
Yellow
Duct Tape Grade
General
Number of Adhesive Sides
1

Description

Vinyl Tape,764,1 In. x 36 yd,Yellow, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.