Zoro Homepage

Vinyl Tape, Indigo, 1IN X 36 YD

  • Mfr # 471+

  • Zoro # G116297698


product price: $21.99
/ea
Sold in multiples of 12 for $263.88

Key Features

Tape Tensile Strength
13.9 lb/in
Length
36 yd
Color
Indigo
Tape Color
Indigo
Performance Temp.
Up to 250°F/121°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471+
Zoro #
G116297698
UPC #
00051111925119
Country of Origin
United States

Dimensions

Length
36 yd
Tape Thickness
5.3 mil

Details

Tape Tensile Strength
13.9 lb/in
Color
Indigo
Tape Color
Indigo
Performance Temp.
Up to 250°F/121°C

Description

Vinyl Tape, Indigo, 1IN X 36 YD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.