Virtua AP, Safety Glasses, Anti-Scratch, Indoor/Outdoor Mirror Lens, Clear Frame, Frameless

  • Mfr # 11847-00000-20

  • Zoro # G3739793


product price:  $2.89
/ea

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Material
Polycarbonate
Frame Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11847-00000-20
Zoro #
G3739793
UPC #
078371113780
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in

Details

Item
Safety Glasses
Lens Color
Indoor/Outdoor Mirror
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Plastic
Foam Lined
No
Frame Style
Wraparound
Series
Virtua AP
Standards
ANSI Z87.1-2010
X-Ray Detectable
No
UV Protection
99.9% UVA/UVB
Gender
Unisex
Metal Detectable
No
Photochromatic Lens
No
Includes Brow Lining
No
Includes Eye Socket Lining
No
Arm Tip Type
Straight
Includes Scratch-Resistant Lens Coating
Yes
Includes Polarized Lens Coating
No
Arm Color
Clear
Application
General Purpose
Hinge Type
Barrel
Visible Light Scale Protection
L1.7
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
Polycarbonate
Arm Material
Polycarbonate
For Small Heads Designation
Not Rated for Small Heads
Ultra-Violet Scale Protection Designation
U6
Includes Reader Lens
Reader Lens Not Included

Description

Safety Glasses, Series AP, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Clear, Temple Style Nonadjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Includes Not Applicable, Standards ANSI Z87.1-2015, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.