
Virtua, Safety Glasses, Anti-Fog, Clear Lens, Clear Frame, Frameless
Mfr # 70071695129
Zoro # G9777934
product price: $4.35
/eaSold in multiples of 3 for $13.05
Key Features
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Fog
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70071695129
Zoro #
G9777934
UPC #
10078371621053
Country of Origin
China
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
Virtua
Standards
ANSI Z87.1-2003 Compliant
Gender
Unisex
Weight
0.058 lbs
Description
Virtua Protective Eyewear,Clear Frame,
- Economy-rated glasses merge style, fit, lightweight comfort, and affordability.
- Lightweight design weighs less than an ounce for comfort.
- Wraparound design provides extended eye protection and unobstructed viewing.
- Unisex styling fits a variety of facial profiles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.