Virtua, Safety Glasses, Anti-Fog, Clear Lens, Blue Frame
Mfr # 118720000020
Zoro # G6164888
product price: $10.85
/eaKey Features
Lens Color
Clear
Frame Color
Blue
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Series
Virtua
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118720000020
Zoro #
G6164888
UPC #
078371118723
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Clear
Frame Color
Blue
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Series
Virtua
Standards
CSA Z94.3-07; ANSI Z87.1-2010
Gender
Unisex
Features
Comfortable; Wraparound Lens; Lightweight; Corded; Anti-fog
Includes
Virtua CCS Protective Eyewear; Foam-lined gasket
Description
Virtua CCS Protective Eyewear,Blu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.