Zoro Homepage

VlueDctTp1900Slvr, 1.88nx60yd5.8m, PK24

  • Mfr # 1900

  • Zoro # G4952068


product price: $331.99
/pk 24, $13.83/ea
Free Shipping & Returns

Key Features

Imperial Tape Length
50 yd
Imperial Tape Width
1.88 in
Material
Polyethylene Over Cloth Scrim
Tensile Strength
19 lb./in.
Duct Tape Thickness
5.8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1900
Zoro #
G4952068
UPC #
00051111978412
Country of Origin
China

Dimensions

Imperial Tape Length
50 yd
Imperial Tape Width
1.88 in
Duct Tape Thickness
5.8 mil
Duct Tape Length
60 yd.
Duct Tape Width
1.88"

Details

Item
VlueDctTp1900Slvr,1.88nx60yd5.8m,PK24
Material
Polyethylene Over Cloth Scrim
Tensile Strength
19 lb./in.
Duct Tape Adhesive
Synthetic Rubber
Color
Silver
Tape Backing Material
polyethylene film laminated to cloth
Tape Adhesive Material
rubber
Performance Temp.
Up to 200 Degrees F

Description

VlueDctTp1900Slvr,1.88nx60yd5.8m,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.