Zoro Homepage

Vnyl Tp 471+ 3/4 in

  • Mfr # 7100055259

  • Zoro # G912311543


product price: $19.25
/ea

Key Features

Tape Elongation
1.3
Tape Thickness
5.3 mil
Tape Adhesive
Rubber
Tape Width
3/4 in
Tape Tensile Strength
14.0 lb./in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100055259
Zoro #
G912311543
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
5.3 mil
Tape Width
3/4 in

Details

Tape Elongation
1.3
Tape Adhesive
Rubber
Tape Tensile Strength
14.0 lb./in.
Min. Tape Performance Temp.
40.0 Degrees F
Max. Tape Performance Temp.
170.0 Degrees F
Tape Color
Indigo
Tape Backing Material
Vinyl
Tape Shape
Roll

Description

We developed 3M Vinyl Tape 471+ as a conformable vinyl tape with a versatile rubber adhesive and a moderately translucent backing that allows for accurate masking alignment with simple or complex patterns. Our tape provides clean removal without adhesive Flexible and conformable tape creates fine paint lines for striping, color separation and complex designs Flexible and conformable tape creates fine paint lines for striping, color separation and complex designsProvides clean removal without adhesive resi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.