Zoro Homepage

Vnyl Tp 471 Blu 1/4

  • Mfr # 7100044626

  • Zoro # G012311559


product price: $10.99
/ea

Key Features

Tape Shape
Roll
Tape Thickness
5.2 mil
Tape Elongation
1.3
Min. Tape Performance Temp.
40.0 degrees fahrenheit
Tape Tensile Strength
14.0 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100044626
Zoro #
G012311559
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
5.2 mil
Tape Width
1/4 in
Tape Length
36 yd

Details

Tape Shape
Roll
Tape Elongation
1.3
Min. Tape Performance Temp.
40.0 degrees fahrenheit
Tape Tensile Strength
14.0 lb/in
Tape Backing Material
Vinyl
Tape Adhesive
Rubber
Max. Tape Performance Temp.
170.0 degrees fahrenheit
Tape Color
Blue

Description

Solve a variety of challenges, including floor and safety marking, color coding and industrial applications with durable 3M Vinyl Tape 471. Designed to resist wear, scrapes and moisture, this long-lasting tape is available in an array of vivid colors, as Available in a wide variety of vivid colors for diverse applications|Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting|One-piece, clean removal from many surfaces which helps reduce clea

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.