
VnylTp471Grn, 1nx36yd, 36ndvdu, PK36
Mfr # 471
Zoro # G3958488
product price: $838.99
/pk 36, $23.31/ea
Free Shipping & Returns
Key Features
Tape Color Family
Green
Tape Color
Blue
Imperial Tape Length
36.0 yd
Imperial Tape Width
2.0 in
Material
vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
471
Zoro #
G3958488
UPC #
00021200072345
Country of Origin
United States
Dimensions
Imperial Tape Length
36.0 yd
Imperial Tape Width
2.0 in
Metric Tape Length
32.9 m
Metric Tape Width
5.1 cm
Duct Tape Thickness
5.20 mil
Duct Tape Length
36 yd.
Duct Tape Width
1"
Tape Thickness
5.2 mil
Details
Item
VnylTp471Grn,1nx36yd,36ndvdu,PK36
Tape Color Family
Green
Tape Color
Blue
Material
vinyl
Tensile Strength
14 lb./in.
Duct Tape Adhesive
Rubber
Color
Green
Performance Temp.
40 Degrees to 170 Degrees F
Description
VnylTp471Grn,1nx36yd,36ndvdu,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.