Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VnylTpe471Blck, 3/4nx36yd5.2ml, PK48

  • Mfr # 03114

  • Zoro # G3957219


product price: $903.99
/pk 48, $18.83/ea
Free Shipping & Returns

Key Features

Tape Color
Black
Imperial Tape Length
36 yd
Imperial Tape Width
0.75 Inch
Metric Tape Length
33 m
Tensile Strength
14 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03114
Zoro #
G3957219
UPC #
00021200031144
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
0.75 Inch
Metric Tape Length
33 m
Metric Tape Width
19 mm
Duct Tape Length
36 Linear Yard
Duct Tape Width
19 mm
Tape Thickness
5.3 mil

Details

Item
VnylTpe471Blck,3/4nx36yd5.2ml,PK48
Tape Color
Black
Tensile Strength
14 lb/in
Tape Backing Material
Vinyl
Tape Adhesive Material
Rubber
Maximum Tape Performance Temperature
170 Degree Fahrenheit

Description

VnylTpe471Blck,3/4nx36yd5.2ml,PK48, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.