Zoro Homepage

VnylTpe471Red, 2nx36yd5.2ml, 24/, PK24

  • Mfr # 04305

  • Zoro # G3971830


product price: $1,167.99
/pk 24, $48.67/ea
Free Shipping & Returns

Key Features

Tape Color Family
Red
Imperial Tape Length
36 yd
Imperial Tape Width
2 Inch
Material
vinyl
Metric Tape Length
33 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04305
Zoro #
G3971830
UPC #
00021200043055
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
2 Inch
Metric Tape Length
33 m
Metric Tape Width
50 mm
Duct Tape Thickness
5.2 mil
Duct Tape Length
36 yd.
Duct Tape Width
2"
Tape Thickness
5.3 mil

Details

Item
VnylTpe471Red,2nx36yd5.2ml,24/,PK24
Tape Color Family
Red
Material
vinyl
Tensile Strength
14 lb./in
Duct Tape Adhesive
Rubber
Color
Red
Performance Temp.
77 Degrees to 170 Degrees F

Description

VnylTpe471Red,2nx36yd5.2ml,24/,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.