Zoro Homepage

VnylTpe471Red, 3/4nx36yd5.2ml, 4, PK48

  • Mfr # 471

  • Zoro # G3957228


product price: $847.99
/pk 48, $17.67/ea
Free Shipping & Returns

Key Features

Tape Color
Blue
Imperial Tape Length
36 yd
Imperial Tape Width
2.0 in
Metric Tape Width
5.1 cm
Tape Thickness
5.2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471
Zoro #
G3957228
UPC #
00021200031069
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
2.0 in
Metric Tape Width
5.1 cm
Tape Thickness
5.2 mil

Details

Item
VnylTpe471Red,3/4nx36yd5.2ml,4,PK48
Tape Color
Blue
Tape Backing Material
Vinyl
Tape Adhesive Material
Rubber

Description

VnylTpe471Red,3/4nx36yd5.2ml,4,PK48, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.