Zoro Homepage

VnylTpe471Whte, 1nx36yd5.2ml, 3, PK36

  • Mfr # 03136

  • Zoro # G3972217


product price: $863.99
/pk 36, $24.00/ea
Free Shipping & Returns

Key Features

Tape Color Family
White
Imperial Tape Length
36 yd
Imperial Tape Width
1 Inch
Material
vinyl
Metric Tape Length
33 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03136
Zoro #
G3972217
UPC #
00021200031366
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
1 Inch
Metric Tape Length
33 m
Metric Tape Width
25 mm
Duct Tape Thickness
5.3 mil
Duct Tape Length
36 yd.
Duct Tape Width
1"

Details

Item
VnylTpe471Whte,1nx36yd5.2ml,3,PK36
Tape Color Family
White
Material
vinyl
Tensile Strength
14 lb./in.
Duct Tape Adhesive
Rubber
Color
White
Performance Temp.
77 Degrees to 170 Degrees F
Maximum Tape Performance Temperature
170 Degree Fahrenheit

Description

VnylTpe471Whte,1nx36yd5.2ml,3,PK36, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.