Shop All Indicator Tapes
3M
Water Contact Ind. Tape, Cir, 5mm, PK100
Mfr # 5557
Zoro # G5809492
product price: $45.29
/pk 100, $0.45/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Paper
- Tape Adhesive Acrylic
- Tape Width 5 mm
- Tape Length 5 mm
- Tape Thickness 10.2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5557
- Zoro # G5809492
- UPC # 888519026878
- Country of Origin United States
- Category Indicator Tapes
Dimensions
Tape Width | 5 mm |
Tape Length | 5 mm |
Diameter | 5mm |
Length | 5mm |
Width | 5mm |
Metric Tape Width | 5 mm |
Imperial Tape Width | 0.19 in |
Indicator Diameter | 5 mm |
Imperial Tape WxL | 0.19 in |
Description
Mar Hyde 4.4 Ultimate 2K High Speed Primer Surfacer adds smoothness and efficiency to your collision repair paint jobs. It creates a high build film that fills in sand scratches and other impurities in most any vehicle substrate that forms a smooth surface for paint topcoats. It also dries very fast, reducing the cure time to 1 hr for faster shop throughput.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Double Sided Tape, Urethane Foam, 3/4in, Width: 3/4" (4008)
- DEVCON Spray Adhesive, Clear, 13.8 oz, Aerosol Can (30500)
- M-D Vinyl Sheet 3'X25' 4Mil (04762)
- TAPE IT Yellow PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-YELLOW)
- 3M Indicator Tape, White, 1/2"x36yd. (3M 5557 0.5 X 36YD)
- 3M Indicator Tape, White, 3/4"x5yd. (0.75-5-5559)
- 3M Water Contact Ind. Tape, Cir, 2mm, PK100 (5559)
- NATIONAL DISTRIBUTION & CONTRACTING 3M Comply Steam Chemical Indicator Tape 1322-18mm, 18 mm x 55 m, 28 Rolls/Case (1322-18MM)
- GLOBE SCIENTIFIC Steam Sterlztn Indicator Tape, Autoclave (601052)
- NATIONAL DISTRIBUTION & CONTRACTING 3M Comply Lead Free Steam Indicator Tape 1355-24mm, 20/cs (1355-24MM)
- GLOBE SCIENTIFIC Dry Heat Sterilization Indicator Tape (601051)
- 3M Indicator Tapes