3M

Water Contact Ind. Tape, Cir, 2mm, PK100


product price: $16.99
/pk 100, $0.17/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Backing Material Paper
  • Tape Adhesive Acrylic
  • Tape Width 2 mm
  • Tape Length 2 mm
  • Tape Thickness 5 mil
See all product information

Product Information

  • Brand 3M
  • MFR # 5559
  • Zoro # G5820202
  • UPC #
    888519027035
  • Country of Origin United States
  • Category Indicator Tapes

Dimensions

Tape Width 2 mm
Tape Length 2 mm
Width 2mm
Length 2mm
Diameter 2mm
Imperial Tape Width 0.07 in
Metric Tape Width 2 mm
Indicator Diameter 2 mm

Details

Item Water Contact Indicators
Tape Backing Material Paper
Tape Adhesive Acrylic
Tape Thickness 5 mil
Series 5559
Tape Shape Circle
Tape Color White
Tape Adhesive Material Acrylic
Thermal Transfer Printable Yes
Maximum Tape Performance Temperature 149 Degrees F
Min. Tape Performance Temp. -40 Degree Celsius
Minimum Tape Performance Temperature -40 Degrees F
Thickness 5 mil
Color White
Shape Circle
Adhesive Acrylic
Tape Adhesive Strength 34 oz/in
Material Paper
Adhesion Strength 34 oz./in.
Max. Tape Performance Temp. 65 Degree Celsius
Performance Temp. -40 Degrees to 65 Degrees C
Tape Adhesive Format Single-Sided
Specifications Met ASTM
Standards ASTM D-3330, ASTM D-3652
Tape Backing Construction Paper
Tape Type Indicator Tape
Adhesion to Steel 28 oz/in
Tape Brand 3M(TM)
Indicator Color Dry White
Indicator Shape Disc
Number of Indicators 100
Product Form Discs
Indicator Color after Liquid Contact Red

Description

3M Ultra-Thin Water Contact Indicator Tape 5559 changes color RAPIDLY from white to red upon contact w/water. It is designed to withstand heat and humidity aging w/o giving water indication. The top surface is press printable by laser and ink jet devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.