Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WaterContactIndctr, 2mmsq, 10.2mil, PK100

  • Mfr # 5557

  • Zoro # G5501754


product price: $21.15
/pk 100, $0.21/ea

Key Features

Tape Backing Material
Paper
Tape Adhesive
Acrylic
Tape Width
2 mm
Tape Length
2 mm
Tape Thickness
10.2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5557
Zoro #
G5501754
UPC #
888519026892
Country of Origin
United States

Dimensions

Tape Width
2 mm
Tape Length
2 mm
Tape Thickness
10.2 mil
Thickness
10.2 mil
Length
2mm
Width
2mm
Imperial Tape Width
0.07 in
Indicator Width
2 mm
Indicator Length
2 mm
Metric Tape Width
2 mm
Metric Tape Length
2 mm
Imperial Tape Length
0.07 in

Details

Item
Water Contact Indicators
Tape Backing Material
Paper
Tape Adhesive
Acrylic
Series
5557
Tape Shape
Square
Tape Color
White
Tape Adhesive Material
Acrylic
Thermal Transfer Printable
Yes
Maximum Tape Performance Temperature
149 Degrees F
Min. Tape Performance Temp.
-40 Degrees F
Minimum Tape Performance Temperature
-40 Degrees F
Performance Temp.
-40 Degrees to 65 Degrees C
Color
White
Tape Adhesive Strength
34 oz/in
Material
Paper
Shape
Square
Adhesive
Acrylic
Adhesion Strength
34 oz./in.
Max. Tape Performance Temp.
150 Degrees F
Product Form
Squares
Tape Adhesive Format
Single-Sided
Indicator Color after Liquid Contact
Red
Indicator Shape
Square
Indicator Color Dry
White
Tape Brand
3M(TM)
Tape Backing Construction
Paper
Specifications Met
ASTM, UL Listed
Standards
ASTM D-3330, ASTM D-3652, UL 969
Adhesion to Steel
82 oz/in
Tape Type
Indicator Tape
Number of Indicators
100

Description

Water Contact Indicators, Square, Tape Brand 3M(TM), Series 5557, Imperial Tape Width 0.07 in, Imperial Tape Length 0.07 in, Tape Thickness 10.2 mil, Indicator Diameter Not Applicable, Indicator Length 3/32 in, Indicator Width 3/32 in, Number of Indicators 100, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 149 Degrees F, Indicator Color after Liquid Contact Red, Indicator Color Dry White, Specifications Met ASTM, UL Listed, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.