Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WaterContactIndctr, 3mmDia, 10.2mil, PK100

  • Mfr # 5557

  • Zoro # G5746842


product price: $28.19
/pk 100, $0.28/ea

Key Features

Tape Backing Material
Paper
Tape Adhesive
Acrylic
Tape Width
3 mm
Tape Length
3 mm
Tape Thickness
10.2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5557
Zoro #
G5746842
UPC #
888519026854
Country of Origin
United States

Dimensions

Tape Width
3 mm
Tape Length
3 mm
Tape Thickness
10.2 mil
Thickness
10.2 mil
Diameter
3mm
Length
3mm
Width
3mm
Metric Tape Width
3 mm
Imperial Tape Width
0.11 in
Indicator Diameter
3 mm

Details

Item
Water Contact Indicators
Tape Backing Material
Paper
Tape Adhesive
Acrylic
Series
5557
Tape Shape
Circle
Tape Color
White
Tape Adhesive Material
Acrylic
Thermal Transfer Printable
Yes
Maximum Tape Performance Temperature
149 Degrees F
Min. Tape Performance Temp.
-40 Degrees F
Minimum Tape Performance Temperature
-40 Degrees F
Max. Tape Performance Temp.
150 Degrees F
Adhesive
Acrylic
Material
Paper
Adhesion Strength
34 oz./in.
Performance Temp.
-40 Degrees to 65 Degrees C
Shape
Circle
Color
White
Tape Adhesive Strength
34 oz/in
Indicator Color after Liquid Contact
Red
Product Form
Discs
Number of Indicators
100
Tape Backing Construction
Paper
Adhesion to Steel
82 oz/in
Specifications Met
ASTM, UL Listed
Standards
ASTM D-3330, ASTM D-3652, UL 969
Indicator Shape
Disc
Tape Type
Indicator Tape
Tape Adhesive Format
Single-Sided
Tape Brand
3M(TM)
Indicator Color Dry
White

Description

Water Contact Indicators, Disc, Tape Brand 3M(TM), Series 5557, Imperial Tape Width 0.11 in, Tape Thickness 10.2 mil, Indicator Diameter 1/8 in, Indicator Length Not Applicable, Indicator Width Not Applicable, Number of Indicators 100, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 149 Degrees F, Indicator Color after Liquid Contact Red, Indicator Color Dry White, Specifications Met ASTM, UL Listed, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.