Zoro Homepage

WaterContactIndctr, 4.5mmD, 10.2mil, PK100

  • Mfr # 5557

  • Zoro # G5615181


product price: $57.39
/pk 100, $0.57/ea

Key Features

Tape Backing Material
Paper
Tape Adhesive
Acrylic
Tape Width
4.5 mm
Tape Length
4.5 mm
Tape Thickness
10.2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5557
Zoro #
G5615181
UPC #
888519016541
Country of Origin
United States

Dimensions

Tape Width
4.5 mm
Tape Length
4.5 mm
Tape Thickness
10.2 mil
Length
4.5mm
Width
4.5mm
Diameter
4.5mm
Thickness
10.2 mil
Imperial Tape Width
0.17 in
Metric Tape Width
4.5 mm
Indicator Diameter
4.5 mm

Details

Item
Water Contact Indicators
Tape Backing Material
Paper
Tape Adhesive
Acrylic
Series
5557
Tape Shape
Circle
Tape Color
White
Tape Adhesive Material
Acrylic
Thermal Transfer Printable
Yes
Maximum Tape Performance Temperature
149 Degrees F
Min. Tape Performance Temp.
-40 Degrees F
Minimum Tape Performance Temperature
-40 Degrees F
Shape
Circle
Material
Paper
Performance Temp.
-40 Degrees to 65 Degrees C
Adhesion Strength
34 oz./in.
Tape Adhesive Strength
34 oz/in
Color
White
Adhesive
Acrylic
Max. Tape Performance Temp.
150 Degrees F
Indicator Shape
Disc
Adhesion to Steel
82 oz/in
Number of Indicators
100
Tape Type
Indicator Tape
Tape Backing Construction
Paper
Indicator Color Dry
White
Tape Brand
3M(TM)
Specifications Met
ASTM, UL Listed
Indicator Color after Liquid Contact
Red
Standards
ASTM D-3330, ASTM D-3652, UL 969
Product Form
Discs
Tape Adhesive Format
Single-Sided

Description

Water Contact Indicators, Disc, Tape Brand 3M(TM), Series 5557, Imperial Tape Width 0.17 in, Tape Thickness 10.2 mil, Indicator Diameter 3/16 in, Indicator Length Not Applicable, Indicator Width Not Applicable, Number of Indicators 100, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 149 Degrees F, Indicator Color after Liquid Contact Red, Indicator Color Dry White, Specifications Met ASTM, UL Listed, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.