Zoro Homepage

WaterContactIndctr, 4.5mmDia, 5mil, PK100

  • Mfr # 5559

  • Zoro # G5573181


product price: $39.49
/pk 100, $0.39/ea

Key Features

Tape Backing Material
Paper
Tape Adhesive
Acrylic
Tape Width
4.5 mm
Tape Length
4.5 mm
Tape Thickness
5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5559
Zoro #
G5573181
UPC #
888519062463
Country of Origin
United States

Dimensions

Tape Width
4.5 mm
Tape Length
4.5 mm
Tape Thickness
5 mil
Width
4.5mm
Length
4.5mm
Thickness
5 mil
Diameter
4.5mm
Metric Tape Width
4.5 mm
Imperial Tape Width
0.17 in
Indicator Diameter
4.5 mm

Description

Water Contact Indicators, Disc, Tape Brand 3M(TM), Series 5559, Imperial Tape Width 0.17 in, Tape Thickness 5 mil, Indicator Diameter 3/16 in, Indicator Length Not Applicable, Indicator Width Not Applicable, Number of Indicators 100, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 149 Degrees F, Indicator Color after Liquid Contact Red, Indicator Color Dry White, Specifications Met ASTM, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.