Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WaterContactIndicator, 3mmDia, 6mil, PK100

  • Mfr # 5558

  • Zoro # G5542451


product price: $33.19
/pk 100, $0.33/ea

Key Features

Tape Backing Material
Paper
Tape Adhesive
Acrylic
Tape Width
3 mm
Tape Length
3 mm
Tape Thickness
6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5558
Zoro #
G5542451
UPC #
888519062456
Country of Origin
United States

Dimensions

Tape Width
3 mm
Tape Length
3 mm
Tape Thickness
6 mil
Thickness
6 mil
Diameter
3mm
Width
3mm
Length
3mm
Imperial Tape Width
0.11 in
Metric Tape Width
3 mm
Indicator Diameter
3 mm

Details

Item
Water Contact Indicators
Tape Backing Material
Paper
Tape Adhesive
Acrylic
Series
5558
Tape Shape
Circle
Tape Color
White
Tape Adhesive Material
Acrylic
Thermal Transfer Printable
Yes
Maximum Tape Performance Temperature
149 Degrees F
Min. Tape Performance Temp.
-40 Degrees F
Minimum Tape Performance Temperature
-40 Degrees F
Tape Adhesive Strength
34 oz/in
Color
White
Adhesive
Acrylic
Material
Paper
Adhesion Strength
34 oz./in.
Max. Tape Performance Temp.
150 Degrees F
Shape
Circle
Performance Temp.
-40 Degrees to 65 Degrees C
Indicator Shape
Disc
Tape Adhesive Format
Single-Sided
Specifications Met
ASTM
Standards
ASTM D-3330, ASTM D-3652
Tape Brand
3M(TM)
Tape Backing Construction
Paper
Adhesion to Steel
34 oz/in
Number of Indicators
100
Indicator Color Dry
White
Indicator Color after Liquid Contact
Red
Tape Type
Indicator Tape
Product Form
Discs

Description

Water Contact Indicators, Disc, Tape Brand 3M(TM), Series 5558, Imperial Tape Width 0.11 in, Tape Thickness 6 mil, Indicator Diameter 1/8 in, Indicator Length Not Applicable, Indicator Width Not Applicable, Number of Indicators 100, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 149 Degrees F, Indicator Color after Liquid Contact Red, Indicator Color Dry White, Specifications Met ASTM, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.