Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WaterContactIndicator, 3mmsq, 6mil, PK100

  • Mfr # 5558

  • Zoro # G5620867


product price: $41.15
/pk 100, $0.41/ea

Key Features

Tape Backing Material
Paper
Tape Adhesive
Acrylic
Tape Width
3 mm
Tape Length
3 mm
Tape Thickness
6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5558
Zoro #
G5620867
UPC #
888519026984
Country of Origin
United States

Dimensions

Tape Width
3 mm
Tape Length
3 mm
Tape Thickness
6 mil
Width
3mm
Thickness
6 mil
Length
3mm
Imperial Tape Length
0.11 in
Imperial Tape Width
0.11 in
Metric Tape Width
3 mm
Indicator Length
3 mm
Indicator Width
3 mm
Metric Tape Length
3 mm

Details

Item
Water Contact Indicators
Tape Backing Material
Paper
Tape Adhesive
Acrylic
Series
5558
Tape Shape
Square
Tape Color
White
Tape Adhesive Material
Acrylic
Thermal Transfer Printable
Yes
Maximum Tape Performance Temperature
149 Degrees F
Min. Tape Performance Temp.
-40 Degrees F
Minimum Tape Performance Temperature
-40 Degrees F
Adhesion Strength
34 oz./in.
Tape Adhesive Strength
34 oz/in
Adhesive
Acrylic
Performance Temp.
-40 Degrees to 65 Degrees C
Color
White
Material
Paper
Shape
Square
Max. Tape Performance Temp.
150 Degrees F
Indicator Shape
Square
Number of Indicators
100
Tape Adhesive Format
Single-Sided
Specifications Met
ASTM
Adhesion to Steel
34 oz/in
Tape Type
Indicator Tape
Product Form
Squares
Tape Brand
3M(TM)
Indicator Color after Liquid Contact
Red
Standards
ASTM D-3330, ASTM D-3652
Indicator Color Dry
White
Tape Backing Construction
Paper

Description

Water Contact Indicators, Square, Tape Brand 3M(TM), Series 5558, Imperial Tape Width 0.11 in, Imperial Tape Length 0.11 in, Tape Thickness 6 mil, Indicator Diameter Not Applicable, Indicator Length 1/8 in, Indicator Width 1/8 in, Number of Indicators 100, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 149 Degrees F, Indicator Color after Liquid Contact Red, Indicator Color Dry White, Specifications Met ASTM, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.