Zoro Homepage

WaterContactIndicator, 4mmsq, 5mil, PK100

  • Mfr # 5559

  • Zoro # G5656384


product price: $45.39
/pk 100, $0.45/ea

Key Features

Tape Backing Material
Paper
Tape Adhesive
Acrylic
Tape Width
4 mm
Tape Length
4 mm
Tape Thickness
5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5559
Zoro #
G5656384
UPC #
888519027073
Country of Origin
United States

Dimensions

Tape Width
4 mm
Tape Length
4 mm
Tape Thickness
5 mil
Length
4mm
Width
4mm
Thickness
5 mil
Indicator Width
4 mm
Metric Tape Width
4 mm
Imperial Tape Length
0.15 in
Metric Tape Length
4 mm
Indicator Length
4 mm
Imperial Tape Width
0.15 in

Description

Water Contact Indicators, Square, Tape Brand 3M(TM), Series 5559, Imperial Tape Width 0.15 in, Imperial Tape Length 0.15 in, Tape Thickness 5 mil, Indicator Diameter Not Applicable, Indicator Length 5/32 in, Indicator Width 5/32 in, Number of Indicators 100, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 149 Degrees F, Indicator Color after Liquid Contact Red, Indicator Color Dry White, Specifications Met ASTM, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.