Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WaterContactIndicator, 5mmDia, 6mil, PK100

  • Mfr # 5558

  • Zoro # G5756834


product price: $47.89
/pk 100, $0.48/ea

Key Features

Tape Backing Material
Paper
Tape Adhesive
Acrylic
Tape Width
5 mm
Tape Length
5 mm
Tape Thickness
6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5558
Zoro #
G5756834
UPC #
888519026960
Country of Origin
United States

Dimensions

Tape Width
5 mm
Tape Length
5 mm
Tape Thickness
6 mil
Width
5mm
Length
5mm
Thickness
6 mil
Diameter
5mm
Metric Tape Width
5 mm
Imperial Tape Width
0.19 in
Indicator Diameter
5 mm

Details

Item
Water Contact Indicators
Tape Backing Material
Paper
Tape Adhesive
Acrylic
Series
5558
Tape Shape
Circle
Tape Color
White
Tape Adhesive Material
Acrylic
Thermal Transfer Printable
Yes
Maximum Tape Performance Temperature
149 Degrees F
Min. Tape Performance Temp.
-40 Degrees F
Minimum Tape Performance Temperature
-40 Degrees F
Tape Adhesive Strength
34 oz/in
Max. Tape Performance Temp.
150 Degrees F
Performance Temp.
-40 Degrees to 65 Degrees C
Adhesive
Acrylic
Color
White
Shape
Circle
Material
Paper
Adhesion Strength
34 oz./in.
Indicator Shape
Disc
Product Form
Discs
Adhesion to Steel
34 oz/in
Specifications Met
ASTM
Tape Brand
3M(TM)
Tape Backing Construction
Paper
Standards
ASTM D-3330, ASTM D-3652
Indicator Color after Liquid Contact
Red
Tape Type
Indicator Tape
Indicator Color Dry
White
Tape Adhesive Format
Single-Sided
Number of Indicators
100

Description

Water Contact Indicators, Disc, Tape Brand 3M(TM), Series 5558, Imperial Tape Width 0.19 in, Tape Thickness 6 mil, Indicator Diameter 3/16 in, Indicator Length Not Applicable, Indicator Width Not Applicable, Number of Indicators 100, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 149 Degrees F, Indicator Color after Liquid Contact Red, Indicator Color Dry White, Specifications Met ASTM, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.