WaterFilterCartridge, 25micron, 0.12lpm
- Mfr # D-PPPF-3-A
- Zoro # G208850978
product price:Â
$
46.19
/ea
Sold in multiples of 25 for
$1,154.75
Key Features
Application
Alcohol, Other Polar Liquid, Water
Flow Rate
0.12 lpm
For Use With
Food and Beverage
Filter Design
String Wound
Reduces
Particulates
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-PPPF-3-A
- Zoro #
- G208850978
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Height
- 29 1/4 in
- Overall Length
- 74 5/16 cm
- Inside Diameter
- 1 1/16 in
- Outside Diameter
- 2 3/8 in
- Wire Rope Length
- 74 5/16 cm
- Length
- 74 5/16 cm
Details
- Application
- Alcohol, Other Polar Liquid, Water
- Flow Rate
- 0.12 lpm
- For Use With
- Food and Beverage
- Filter Design
- String Wound
- Reduces
- Particulates
- Micron Rating
- 25 micron
- Filter Media
- Polypropylene
- Standards
- FDA CFR 21
- Series
- Micro-Klean D Series
- Item
- Water Filter Cartridge
- Maximum Temperature
- 140 Degrees F
- Maximum Pressure
- 80 psid
- Cartridge Media
- Polypropylene
- Compatible Product Type
- Acids, Alkalis, Chemicals in Aqueous Solutions, Food and Beverages, Electronics, Waste Water, Oxidizing Agents, Water
- Filter Type
- Utilizing Blanketed
- Compatible Mfr. Model Number
- 12DC, 22DC, 4DC, 5DC
- Compatible Filter Housing Manufacturer Part Number
- 12DC, 22DC, 4DC, 5DC
- Accessory Type
- Water Filter Cartridge
Description
Water Filter Cartridge, Reduces Particulates, Micron Rating 25 micron, Flow Rate 0.12 lpm, Inside Diameter 1 1/16 in, Outside Diameter 2 3/8 in, Overall Height 29 1/4 in, Service Life Not Applicable, Filter Media Polypropylene, For Use With Food and Beverage, Application Alcohol, Other Polar Liquid, Water, Cartridge Media Polypropylene, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound, Filter Type Utilizing Blanketed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.