Zoro Homepage

WaterFilterCartridge, 5micron, 0.34lpm

  • Mfr # D-CCSB-2-A

  • Zoro # G508383510


product price: $45.99
/ea
Sold in multiples of 25 for $1,149.75

Key Features

Application
Alcohol, Other Polar Liquid, Water
Flow Rate
0.34 lpm
Reduces
Particulates
Standards
FDA CFR-21
Filter Media
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-CCSB-2-A
Zoro #
G508383510
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
19 1/2 in
Overall Length
19 1/2 in
Inside Diameter
1 1/16 in
Outside Diameter
2 3/8 in

Details

Application
Alcohol, Other Polar Liquid, Water
Flow Rate
0.34 lpm
Reduces
Particulates
Standards
FDA CFR-21
Filter Media
Cotton
Micron Rating
5 micron
Filter Design
String Wound
Series
D Series
Item
Filter Cartridge
Maximum Pressure
0.19 psid
Maximum Temperature
248 Degrees F
Cartridge Media
Cotton

Description

Water Filter Cartridge, Reduces Particulates, Micron Rating 5 micron, Flow Rate 0.34 lpm, Inside Diameter 1 1/16 in, Outside Diameter 2 3/8 in, Overall Height 19 1/2 in, Service Life Not Applicable, Filter Media Stainless Steel, Cotton, Application Alcohol, Other Polar Liquid, Water, Cartridge Media Stainless Steel, Cotton, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound, Filter Type Utilizing Blanketed, Maximum Pressure 80 psid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.