WaterFilterCartridge, 5micron, 0.47lpm
- Mfr # D-CCSB
- Zoro # G008383508
product price:Â
$
21.89
/ea
Sold in multiples of 50 for
$1,094.50
Key Features
Application
Alcohol, Other Polar Liquid, Water
Flow Rate
0.47 lpm
Standards
FDA CFR 21
Filter Design
String Wound
Filter Media
Stainless Steel, Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-CCSB
- Zoro #
- G008383508
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Height
- 9 7/8 in
- Outside Diameter
- 2 3/8 in
- Inside Diameter
- 1 1/16 in
- Overall Length
- 9 3/4 in
- Wire Rope Length
- 9 3/4 in
- Length
- 9 3/4 in
Details
- Application
- Alcohol, Other Polar Liquid, Water
- Flow Rate
- 0.47 lpm
- Standards
- FDA CFR 21
- Filter Design
- String Wound
- Filter Media
- Stainless Steel, Cotton
- Item
- Water Filter Cartridge
- Micron Rating
- 5 micron
- Series
- Micro-Klean D Series
- Reduces
- Particulates
- Maximum Temperature
- 250 Degrees F
- Cartridge Media
- Stainless Steel, Cotton
- Maximum Pressure
- 80 psid
- Compatible Product Type
- Food and Beverages, Electronics, Polar Liquid, Alcohol, Waste Water, Water
- Compatible Filter Housing Manufacturer Part Number
- 12DC, 22DC, 4DC, 5DC
- Filter Type
- Utilizing Blanketed
- Accessory Type
- Water Filter Cartridge
- Compatible Mfr. Model Number
- 12DC, 22DC, 4DC, 5DC
Description
Water Filter Cartridge, Reduces Particulates, Micron Rating 5 micron, Flow Rate 0.47 lpm, Inside Diameter 1 1/16 in, Outside Diameter 2 3/8 in, Overall Height 9 7/8 in, Service Life Not Applicable, Filter Media Stainless Steel, Cotton, Application Alcohol, Other Polar Liquid, Water, Cartridge Media Stainless Steel, Cotton, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound, Filter Type Utilizing Blanketed, Maximum Pressure 80 psid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.