WaterFilterCartridge, 5micron, 0.49lpm
- Mfr # D-PPPB-2-A
- Zoro # G908538886
product price:Â
$
30.89
/ea
Sold in multiples of 25 for
$772.25
Key Features
Application
Alcohol, Other Polar Liquid, Water
Flow Rate
0.49 lpm
Reduces
Particulates
Micron Rating
5 micron
Filter Media
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-PPPB-2-A
- Zoro #
- G908538886
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Height
- 19 1/2 in
- Overall Length
- 19 1/2 in
- Outside Diameter
- 2 3/8 in
- Inside Diameter
- 1 1/16 in
- Wire Rope Length
- 19 1/2 in
- Length
- 19 1/2 in
Details
- Application
- Alcohol, Other Polar Liquid, Water
- Flow Rate
- 0.49 lpm
- Reduces
- Particulates
- Micron Rating
- 5 micron
- Filter Media
- Polypropylene
- Item
- Water Filter Cartridge
- Series
- Micro-Klean D Series
- Filter Design
- String Wound
- Standards
- FDA CFR 21
- Cartridge Media
- Polypropylene
- Maximum Pressure
- 80 psid
- Maximum Temperature
- 140 Degrees F
- Accessory Type
- Water Filter Cartridge
- Compatible Product Type
- Acids, Alkalis, Chemicals in Aqueous Solutions, Food and Beverages, Electronics, Waste Water, Oxidizing Agents, Water
- Compatible Filter Housing Manufacturer Part Number
- 12DC, 22DC, 4DC, 5DC
- Filter Type
- Utilizing Blanketed
- Compatible Mfr. Model Number
- 12DC, 22DC, 4DC, 5DC
Description
Water Filter Cartridge, Reduces Particulates, Micron Rating 5 micron, Flow Rate 0.49 lpm, Inside Diameter 1 1/16 in, Outside Diameter 2 3/8 in, Overall Height 19 1/2 in, Service Life Not Applicable, Filter Media Polypropylene, Application Alcohol, Other Polar Liquid, Water, Cartridge Media Polypropylene, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound, Filter Type Utilizing Blanketed, Maximum Pressure 80 psid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.