
Weather Resistant Film Tape 838, White, 3/4 In X 36 Yd, 3.4 Mil (Discontinued)
- Mfr # 7010048654
- Zoro # G904232092
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7010048654
Zoro #
G904232092
UPC #
51128998908
Country of Origin
Unknown
Description
Thin, but Strong and Resistant to the Elements_x000D_
3MTM Weather Resistant Film Tape 838 is a white, 3.4 mil tape with an acrylic adhesive and a Tedlar® PVF Film backing. The 2.1 mil Tedlar® PVC Film backing provides increased strength without added thickness. This tape is ideally suited for a variety of applications found in building and construction, aerospace, signage, military and the window and door industries. This tape features excellent resistance to weathering along with outstanding mechanical properties and inertness toward a wide variety of chemicals, solvents and staining agents. There are no plasticizers in this product which contribute to good long-term aging properties. The tape is strong and flexible, even under a broad range of temperatures. 3MTM Weather Resistant Film Tape 838 will perform in temperatures ranging from -100°F/-73°C to 225°F/107°C._x000D_
Recommended Applications_x000D_
Sealing the seams of outdoor building panels, windows and doors_x000D_
Hinge seal on shower doors_x000D_
Sealing critical areas from moisture intrusion_x000D_
Sealing, wrapping and protecting in outdoor exposure applications_x000D_
Adhesion that Endures_x000D_
3MTM Weather Resistant Film Tape 838 features an acrylic adhesive that adheres immediately on contact to a variety o(more...)
3MTM Weather Resistant Film Tape 838 is a white, 3.4 mil tape with an acrylic adhesive and a Tedlar® PVF Film backing. The 2.1 mil Tedlar® PVC Film backing provides increased strength without added thickness. This tape is ideally suited for a variety of applications found in building and construction, aerospace, signage, military and the window and door industries. This tape features excellent resistance to weathering along with outstanding mechanical properties and inertness toward a wide variety of chemicals, solvents and staining agents. There are no plasticizers in this product which contribute to good long-term aging properties. The tape is strong and flexible, even under a broad range of temperatures. 3MTM Weather Resistant Film Tape 838 will perform in temperatures ranging from -100°F/-73°C to 225°F/107°C._x000D_
Recommended Applications_x000D_
Sealing the seams of outdoor building panels, windows and doors_x000D_
Hinge seal on shower doors_x000D_
Sealing critical areas from moisture intrusion_x000D_
Sealing, wrapping and protecting in outdoor exposure applications_x000D_
Adhesion that Endures_x000D_
3MTM Weather Resistant Film Tape 838 features an acrylic adhesive that adheres immediately on contact to a variety o(more...)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.