Web Scaffold Choker, D-Ring
Mfr # 1201390
Zoro # G9557101
product price: $45.89
/eaKey Features
Weight Capacity
310 lb
Includes
D-Ring
Standards
ANSI Z359.18, OSHA 1910.140, OSHA 1926.502
Tensile Strength
5,000 lb
Installation
Reusable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1201390
Zoro #
G9557101
UPC #
840779000418
Country of Origin
United States
Dimensions
Length
1 3/8 ft
Width
1 in
Overall Length
1 3/8 ft
Details
Item
Web Scaffold Choker
Weight Capacity
310 lb
Includes
D-Ring
Standards
ANSI Z359.18, OSHA 1910.140, OSHA 1926.502
Tensile Strength
5,000 lb
Installation
Reusable
Anchorage End Connection
Loop
Anchor Material
Polyester
D-Ring Material
Steel
Attachment Point
Fixed D-Ring
Workers per System
1
Wear Pad
No
Pass-Through End
Webbed Loop
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI Z359.18
Description
Web Scaffold Choker, Includes D-Ring, D-Ring Material Steel, Overall Length 1 3/8 ft, Pass-Through End Webbed Loop, Pole Hook Type Not Applicable, Tie-Off Connector Not Applicable, Attachment Point Fixed D-Ring, Wear Pad No, Webbing Width 1 in, Cable Diameter Not Applicable, Anchor Material Polyester, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchorage End Connection Loop, Mounting Type Choker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.