Zoro Homepage

Welding Drape, W 57 In., H 80 In.

  • Mfr # 05919

  • Zoro # G6877211


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Welding Protection Sub-Category
Blankets
Protective Width
6 ft
Protective Height
4 ft
Protective Color
Black
Protective Material
Carbon Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05919
Zoro #
G6877211
UPC #
00051131059191
Country of Origin
United States

Dimensions

Protective Width
6 ft
Protective Height
4 ft
Protective Thickness
0.25 in
Height
6 ft.
Width
4 ft.
Protective Material Thickness
0.25 in
Overall Width
4 7/8 ft
Overall Length
6 1/2 ft

Details

Welding Protection Sub-Category
Blankets
Protective Color
Black
Protective Material
Carbon Fiber
Material Weight
16 oz/sq yd
With Grommet / Without Grommet
Without Grommet
Item
Welding Blanket
Features
Flexible and Easy to Handle, Easy to Clean, Lightweight
Grommet Placement
Without Grommet
Protective Material Coating
Acrylic
Fastener Type
No Fasteners Included
Resistance Properties
Heat Resistant, Spark Resistant, Spatter Resistant, Tear Resistant, Wear Resistant
Protective Material Weight
16 oz/sq yd
Maximum Temperature
1,832 Degrees F
Grommet Location
No Grommet Holes
Protective Material Color
Black
Duty Rating
Medium
Product Type
Blanket

Description

Welding Blanket, Protective Material Carbon Fiber, Protective Material Coating Acrylic, Maximum Temperature 1,832 Degrees F, Overall Length 6 1/2 ft, Overall Width 4 7/8 ft, Protective Material Color Black, Protective Material Weight 16 oz/sq yd, Protective Material Thickness 0.25 in, Grommet Location No Grommet Holes, Resistance Properties Heat Resistant, Spark Resistant, Spatter Resistant, Tear Resistant, Wear Resistant, Duty Rating Medium, Fastener Type No Fasteners Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.