Welding Helmet
Mfr # 09-0100-00
Zoro # G216294870
product price: $83.59
/ea
Free Shipping & Returns
Key Features
Series
G5
Grind Mode
No
Helmet Material
PPA
Color
Black
Graphics
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09-0100-00
Zoro #
G216294870
UPC #
50068060858547
Country of Origin
Sweden
Details
Series
G5
Grind Mode
No
Item
Welding Helmet
Helmet Material
PPA
Color
Black
Graphics
None
Features
Ergonomic, Adjustable Head Suspension
includes Electromagnetic Sensor
No
Magnification
No
Includes
Adjustable Head Suspension, Welding Helmet
Helmet Type
Welding Helmet
Includes Batteries
No
Suspension Adjustment Type
Ratchet
Standards
ANSI Z87.1-2015, NIOSH Approved
Description
Welding Helmet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.