Welding Helmet
Mfr # 09-0100-20
Zoro # G316294992
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Light State
3
ADF Controls
Digital
Includes Batteries
Yes
Switching Speed
1/10 msec
Grind Mode
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09-0100-20
Zoro #
G316294992
UPC #
50068060858646
Country of Origin
Sweden
Details
Light State
3
ADF Controls
Digital
Includes Batteries
Yes
Switching Speed
1/10 msec
Grind Mode
Yes
Welding Shade Designation
3; 5; 8 - 12
Color
Black
Includes
Adjustable Head Suspension, Auto-Darkening Filters, Battery
Battery Chemistry
Lithium-Manganese Dioxide
Viewing Area
2.1 in x 4.2 in
Battery Life
2,500 hr
Battery Type
Lithium Coin Cell
Suspension Adjustment Type
Ratchet
Power Source
Battery
Helmet Type
Auto-Darkening
Series
G5
Graphics
None
Features
Ergonomic, Adjustable Head Suspension
Item
Welding Helmet
Magnification
No
Standards
ANSI Z87.1-2015, NIOSH Approved
Lens Color
Magenta
includes Electromagnetic Sensor
No
Helmet Material
PPA
Description
Welding Helmet
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.