Welding Helmet
Mfr # 09-0100-P10
Zoro # G216294887
product price: $96.29
/ea
Free Shipping & Returns
Key Features
Graphics
None
Welding Shade Designation
10
Grind Mode
No
Helmet Material
PPA
Magnification
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09-0100-P10
Zoro #
G216294887
UPC #
50068060858561
Country of Origin
Poland
Details
Graphics
None
Welding Shade Designation
10
Grind Mode
No
Helmet Material
PPA
Magnification
No
Suspension Adjustment Type
Ratchet
Includes Batteries
No
includes Electromagnetic Sensor
No
Standards
ANSI Z87.1-2015, NIOSH Approved
Helmet Type
Welding Helmet
Series
G5
Item
Welding Helmet
Viewing Area
2.8 in x 4.3 in
Light State
10
Includes
Adjustable Head Suspension, Passive Filter, Welding Helmet
Battery Chemistry
Lithium-Ion
Color
Black
Features
Ergonomic, Adjustable Head Suspension
Description
Welding Helmet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.