Shop 3M

Welding Helmet, Black

  • Mfr # 46-5702-00
  • Zoro # G516295034

product price: 
$
1,669.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Standards
ANSI Z87.1-2015, Assigned Protection Factor (APF) = 25, NIOSH Approved
Includes
Carrying Bag
Features
Adjustable Head Suspension
Series
G5-01
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
46-5702-00
Zoro #
G516295034
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal
Bottle Size
Universal
Size - Alpha
Universal

Details

Item
Welding Helmet
Color
Black
Standards
ANSI Z87.1-2015, Assigned Protection Factor (APF) = 25, NIOSH Approved
Includes
Carrying Bag
Features
Adjustable Head Suspension
Series
G5-01
includes Electromagnetic Sensor
No
Helmet Material
PPA
Lens Material
No Lens
Magnification
No
Suspension Adjustment Type
Ratchet
Helmet Type
Fixed Shade
Graphics
None
Grind Mode
No
Includes Batteries
No
Blower Mount
Belt-Mount
Brand and Series
3M(TM) Speedglas(TM) G5-01
Includes Breathing Tube
Yes
Includes Cartridges
No
Intrinsically Safe
No
Application
Welding
System Type
SAR System
Headgear Type
Helmet
Breathing Tube Location
Back-Mount
Includes Blower
No
Includes Headgear
Yes

Description

Welding Helmet,Heavy-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.