Zoro Homepage

Welding Helmet, Black, Magenta Lens

  • Mfr # 46-1101-30TW

  • Zoro # G316294961


product price: $2,764.99
/ea
Free Shipping & Returns

Key Features

Lens Color
Magenta
Welding Shade Designation
2.5; 8 - 13
Graphics
None
Series
G5
Standards
ANSI Z87.1-2015, NIOSH Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-1101-30TW
Zoro #
G316294961
UPC #
-
Country of Origin
United States

Details

Lens Color
Magenta
Item
Welding Helmet
Welding Shade Designation
2.5; 8 - 13
Graphics
None
Series
G5
Standards
ANSI Z87.1-2015, NIOSH Approved
Magnification
No
Viewing Area
2.8 in x 4.2 in
Helmet Type
Auto-Darkening
Power Source
Battery
Light State
2 1/2
Switching Speed
1/10 msec
Battery Type
Lithium-Ion
Grind Mode
Yes
Color
Black
Includes
Charger, G5 Series Storage/Carry Bag, High-Efficiency Particulate Filter, Lithium-Ion Battery, Pre-Filter, Self-Adjusting Breathing Tube, Spark Arrestor, Wide Leather Belt
ADF Controls
Digital
Includes Batteries
Yes
Battery Chemistry
Lithium-Ion
Features
Curved Visor
includes Electromagnetic Sensor
No
Helmet Material
PPA
Suspension Adjustment Type
Ratchet

Description

Welding Helmet,Heavy-Duty

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.