Welding Helmet, Heavy-Duty
Mfr # 46-1101-30VC
Zoro # G516295027
product price: $2,818.99
/ea
Free Shipping & Returns
Key Features
Series
G5
Battery Type
Lithium-Ion
Welding Shade Designation
3; 8 - 14
Light State
3
Features
Curved Visor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46-1101-30VC
Zoro #
G516295027
UPC #
50068060858530
Country of Origin
United States
Details
Series
G5
Battery Type
Lithium-Ion
Welding Shade Designation
3; 8 - 14
Light State
3
Features
Curved Visor
Includes
Charger, G5 Series Storage/Carry Bag, High-Efficiency Particulate Filter, Lithium-Ion Battery, Pre-Filter, Self-Adjusting Breathing Tube, Spark Arrestor, Wide Leather Belt
Viewing Area
2.8 in x 4.2 in
Switching Speed
1/10 msec
Graphics
None
Battery Chemistry
Lithium-Ion
Magnification
No
Standards
ANSI Z87.1-2015, NIOSH Approved
Item
Welding Helmet
Includes Batteries
Yes
Lens Color
Magenta
Power Source
Battery
Grind Mode
Yes
ADF Controls
Digital
Color
Black
Helmet Type
Auto-Darkening
Helmet Material
PPA
Suspension Adjustment Type
Ratchet
includes Electromagnetic Sensor
No
Description
Welding Helmet,Heavy-Duty
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.