Welding PAPR Assembly, Adflo, Belt-Mount, Universal
Mfr # 35-5401-01
Zoro # G8795805
product price: $1,401.99
/ea
Free Shipping & Returns
Key Features
Application
Welding
System Type
PAPR System
Includes
Blower Unit, Breathing Tube, Charger, Filter Cover, Flow Indicator, HE Particulate Filter, Leather Belt, Lithium Ion Battery, Prefilter, Spark Arrestor
Blower Mount
Belt-Mount
For Use With
Certain 3M(TM) Headgear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-5401-01
Zoro #
G8795805
UPC #
50638060432537
Country of Origin
United States
Dimensions
Size
Universal
Details
Item
Welding PAPR Assembly
Application
Welding
System Type
PAPR System
Includes
Blower Unit, Breathing Tube, Charger, Filter Cover, Flow Indicator, HE Particulate Filter, Leather Belt, Lithium Ion Battery, Prefilter, Spark Arrestor
Blower Mount
Belt-Mount
For Use With
Certain 3M(TM) Headgear
Intrinsically Safe
No
Series
Adflo
Battery Chemistry
Lithium Ion
Includes Headgear
No
Includes Battery
Yes
Brand and Series
3M Adflo
Includes Breathing Tube
Yes
Includes Blower
Yes
Includes Cartridges
Yes
Color
Black
Headgear Type
Helmet
Description
Welding PAPR Assembly, Adflo, Includes Blower Unit, Breathing Tube, Charger, Filter Cover, Flow Indicator, HE Particulate Filter, Leather Belt, Lithium Ion Battery, Prefilter, Spark Arrestor, Belt-Mount
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.