Welding PPE Kit
- Mfr # 85934
- Zoro # G122937984
product price:Â
$
521.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Natural
Features
Robust, Compact Design Ergonomic
Series
G5-03
Helmet Type
Welding Helmet
Power Source
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85934
- Zoro #
- G122937984
- UPC #
- 50068060859346
- Country of Origin
- Sweden
- Lens Color
- Natural
- Features
- Robust, Compact Design Ergonomic
- Series
- G5-03
- Helmet Type
- Welding Helmet
- Item
- Welding PPE Kit
- Power Source
- Battery
- Battery Type
- CR2032
- Switching Speed
- 1/10 msec
- Viewing Area
- 55 mm x 107 mm
- Battery Life
- 2,500 hr
- Number of Arc Sensors
- 3
- Color
- Black
- Welding Shade Designation
- W3/W5/W8-12
- Helmet Material
- Polyphthalamide (PPA)
- Suspension Adjustment Type
- Ratchet
- Includes
- Carrying Case, (10) Disposable Welding Respirators, Inside Protection Plate, Low-Profile Earmuffs, Outside Protection Plate, (3) Protective Eyewear, Welding Beanie, Welding Helmet
- Light State
- 3
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Black
Dimensions
- Fits Chest Size
- Robust, Compact Design Ergonomic
Description
Welding PPE Kit, ADF Controls Analog, Battery Chemistry Lithium Ion, Battery Life 2,500 hr, Battery Type CR2032, Color Black, Features Robust, Compact Design Ergonomic, Grind Mode Yes, Helmet Material Polyphthalamide (PPA), Helmet Type Welding Helmet, Includes Carrying Case, (10) Disposable Welding Respirators, Inside Protection Plate, Low-Profile Earmuffs, Outside Protection Plate, (3) Protective Eyewear, Welding Beanie, Welding Helmet, Lens Color Natural, Light State 3, Number of Arc Sensors 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.