Zoro Homepage

Wet Reflective Removable Tape, Retroreflective Polymer, 120 yd Length, 6" Width, 1/16 in Height

  • Mfr # 710-6x120yd

  • Zoro # G7344079


product price: $1,341.99
/ea
Free Shipping & Returns

Key Features

Installation Method
Pressure Sensitive Adhesive
Color
Reflective White
Length
120 yd
Thickness
1/16"
Height
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710-6x120yd
Zoro #
G7344079
UPC #
00051141299204
Country of Origin
United States

Dimensions

Length
120 yd
Width
6"
Thickness
1/16"
Height
1/16 in
Length (Straight Wireway)
360 ft

Details

Item
Wet Reflective Removable Tape
Installation Method
Pressure Sensitive Adhesive
Color
Reflective White
Material
Retroreflective Polymer
Standards
DOT, USDOT, FHWA, CALTRANS, NHTSA
Pattern
Structured
Product Type
Pavement Marking Tape
Maximum Tape Performance Temperature
60 Degrees F
Primary Material
Retroreflective Polymer
Backing Material
Polymer

Description

Pavement Marking Tape, Color White, Primary Material Retroreflective Polymer, Width 6 in, Length 120 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 60 Degrees F, Standards ASTM D4061, ASTM E2176, ASTM E2177, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products