Zoro Homepage

Wetordry Assorted 03024, 3-2/3 in x 9 in, 5/Pack, 20PK

  • Mfr # 3024

  • Zoro # G415783366


product price: $54.65
/pk 20, $2.73/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3024
Zoro #
G415783366
UPC #
-
Country of Origin
United States

Description

3M Wetordry Assorted 03024,-3-2/3 in x 9 in, 5/Pack, 20-Pack/Case


  • BLEND PRIMER AND PAINT- 320 grit, 400 grit, 600 grit and 800 grit are perfect for smoothing and refining glaze and spot putty before primer. Also, ideal for smoothing primer and blend area before color base coat
  • WET OR DRY SANDING- Use for wet sanding and dry sanding without switching sandpaper
  • SMOOTH FINISH- Delivers 10% smoother finish vs. conventional 3M sandpaper
  • LONGER LASTING SANDPAPER- Silicon carbide abrasive self-fractures for longer life
  • GREAT FOR AUTO BODY REPAIR- Silicon carbide grain is available in a range of grits from 400 grit for 2500 grit for non-aggressive sanding and polishing jobs on clear coat, plastic and metal, including areas that require hand compounding and for sanding dark colored paints
  • GREAT FOR AUTO BODY REPAIR- Silicon carbide grain is available in a range of grits from 400 grit for 2500 grit for non-aggressive sanding and polishing jobs on clear coat, plastic and metal, including areas that require hand compounding and for sanding dark colored paints
  • Features durable yet flexible lightweight (A- Weight) paper backing to conform to auto body surfaces
  • Available in 9" x 11" and 3-2/3" x 9" sheets for a variety of uses
  • Convenient sheet can be used wet or dry on paint, primer, gel coat and metal
  • IDEAL FOR STEP 3 OF THE 3M BODY REPAIR SYSTEM- PAINT. This stage includes painting the area and blending and smoothing primer and paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.