Wetordry Cloth Disc 481W, 8inxNH 320, 25, PK100
Mfr # 481W
Zoro # G6159260
product price: $386.99
/pk 100, $3.87/ea
Free Shipping & Returns
Key Features
Abrasive Material
Silicon Carbide
Disc Backing Material
Cloth
Grit
220
Color
Black
Application
Finishing, Polishing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
481W
Zoro #
G6159260
UPC #
00051111558386
Country of Origin
Japan
Details
Item
Wetordry Cloth Dsc,481W,8"xNH 320,PK100
Abrasive Material
Silicon Carbide
Disc Backing Material
Cloth
Grit
220
Color
Black
Application
Finishing, Polishing
Type
Sheet
For Use With
Hand Sanding
Form Type
Screen
Description
Wetordry Cloth Dsc,481W,8 In.xNH 320,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.