Zoro Homepage

Wetordry Paper Roll 734, 9inx1476ft x 3

  • Mfr # 777F

  • Zoro # G6159330


product price: $2,395.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18 in
Overall Width
3/4 in
Abrasive Material
Ceramic
Abrasive Type
Closed Coat
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
777F
Zoro #
G6159330
UPC #
00051144864263
Country of Origin
United Kingdom

Dimensions

Overall Length
18 in
Overall Width
3/4 in

Details

Item
Wetordry Paper Roll,734,9"x1476 ft.x3
Abrasive Material
Ceramic
Abrasive Type
Closed Coat
Grit
36
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Color
Orange
For Use With
File Belt Sanders
Application
Adhesives, Blending/Deburring, Coatings, Grinding/Metal Stock Removal, Sealant Corrosion Removal, Finishing
Type
File Belt
Back Color
Brown
Splice Type
Fabric
Flex Type
L-Flex
For Use On
Aluminum, Brass, Bronze, Carbon Steel, Cobalt & Nickel Alloy, Stainless Steel, Titanium

Description

Wetordry Paper Roll,734,9 In.x1476 ft.x3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.